Double ended ring spanner STARTER size 15 x 17mm L.184mm

Article no.: 41091517
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 41091517
EAN / GTIN 4018754022076
Manufacturer number 41091517
L-Number L60010 133

Description

Description:

  • ISO 3318
  • Chrome alloy steel, chrome-plated.

Feature:

  • Length [mm): 184 mm
  • Output profile: Double hexagon AS-drive
  • r1: 38 mm
  • r2: 66 mm
  • Weight: 96 g
  • Width across flats 1 [mm]: 15 mm
  • Width across flats 2 [mm]: 17 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart