Hand cart

Article no.: 4107L
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4107L
Copy
EAN / GTIN 4017976011844
Copy
Manufacturer number 4107L
Copy
L-Number L90070 433
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

disassembled

Description:

Made of tubular steel, welded and powder coated. Rail 250 mm high, shaft bolted on. Platform made of water-resistant plywood boards. Wheels with pneumatic tyres, hubs with roller bearings. With waterproof box superstructure made of plywood, 250 mm high.

Feature:

Total load capacity (kg): 300
Length of usable platform (mm): 795
Width of usable platform (mm): 445
Total length (mm): 1476
Total width (mm): 691
Total height (mm): 730
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart