16 U DIAL CALIPER, 6 INCH

Article no.: 4107900
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Dial calipers

Identification numbers & Classifications

Article number 4107900
EAN / GTIN 4059192002602
Manufacturer number 4107900
L-Number L40080 1824

Description

Version:

  • Large, high contrast dial face
  • Shockproof movement
  • Zero setting through rotating the dial face and locking screw
  • Satin chrome finished line scale
  • Locking screw above
  • Measuring surfaces made of steel
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Raised guideway for the protection of the scale

Description:

Watch caliper MarCal 16 U
  • Fixing screw top Measuring range: -
  • Scale graduation inch: .0001''
Scope of delivery: Case.

Feature:

  • Calibration type: Uncalibrated
  • Product name: Caliper gauge
  • Product group name: Caliper gauge
  • Product group name: MarCal
  • Depth measurement: angular
  • Product type: 16 U
  • Measuring range: 0 - 6″
  • Error limit inch: .0012″
  • Dimension d in mm: 234 mm
  • Dimension b in mm: 40 mm
  • Dimension c in mm: 16.5 mm
  • Dimension e in mm: 16 mm
  • Dimension a in mm: 10 mm
  • Graduation_inch: 0.001 inch

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart