Double ended ring spanner CORONA size 30 x 32mm L.429mm

Article no.: 41073032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 41073032
EAN / GTIN 4018754021864
Manufacturer number 41073032
L-Number L60010 6265

Description

Description:

  • flattened
  • DIN 897/ISO 10104
  • Chrome alloy steel, chrome-plated.

Feature:

  • Length [mm): 429 mm
  • Output profile: Double hexagon AS-drive
  • Weight: 608 g
  • Width across flats 1 [mm]: 30 mm
  • Width across flats 2 [mm]: 32 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart