16 U DIAL CALIPER 150/0.02MM

Article no.: 4107107
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
Reading (round dial) 0.02 mm
Measurement technology analog
Type of product Dial calipers

Identification & Classification

Article number 4107107
EAN / GTIN 4059192002596
Manufacturer number 4107107
L-Number L40080 321
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Large, high contrast dial face
  • Shockproof movement
  • Zero setting through rotating the dial face and locking screw
  • Satin chrome finished line scale
  • Locking screw above
  • Measuring surfaces made of steel
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Raised guideway for the protection of the scale

Description:

Caliper MarCal 16 U
  • Fixing screw at top Measuring range: 0 - 150 mm
    • Scale graduation_mm: 0.02 mm
    Scope of delivery: Case
  • Feature:

    • Calibration type: Uncalibrated
    • Product name: Caliper gauge
    • Friction wheel: true
    • Product group name: Caliper gauge
    • Product group name: MarCal
    • Depth measurement: angular
    • Product type: 16 U
    • Measuring range: 0 - 150
    • Dimension d in mm: 234 mm
    • Dimension b in mm: 40 mm
    • Dimension c in mm: 16.5 mm
    • Dimension e in mm: 16 mm
    • Dimension a in mm: 10 mm
    • Error limit (mm): 0.04 mm
    • Graduation_mm: 0.02

    Standard:

    ISO 13385-1

    Suitable products

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart