Hand cart

Article no.: 4104L
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4104L
EAN / GTIN 4017976011813
Manufacturer number 4104L

Description

Version:

disassembled

Description:

Made of tubular steel, welded and powder coated. Rail 250 mm high, shaft bolted on. Platform made of water-resistant plywood boards. Wheels with pneumatic tyres, hubs with roller bearings. Accessories for hand carts: Coupling for bicycles.

Feature:

Total load capacity (kg): 400
Length of usable platform (mm): 845
Width of usable platform (mm): 545
Total length (mm): 1526
Total width (mm): 832
Total height (mm): 801
Tyres: Pneumatic
Wheel size (mm): 400 x 100

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart