Hand cart

Article no.: 4103V
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand trolley

Identification numbers & Classifications

Article number 4103V
EAN / GTIN 4017976741031
Manufacturer number 4103V
L-Number L90080 1373

Description

Version:

disassembled

Description:

Made of tubular steel, welded and powder coated. Rail 250 mm high, shaft bolted on. Platform made of water-resistant plywood boards. Wheels with solid rubber tyres, hubs with roller bearings. Accessories for hand carts: Coupling for bicycles.

Feature:

Total load capacity (kg): 300
Length of usable platform (mm): 795
Width of usable platform (mm): 445
Total length (mm): 1476
Total width (mm): 691
Total height (mm): 730
Tyres: Solid rubber
Wheel size (mm): 250 x 60

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart