Hand cart

Article no.: 4103L
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4103L
    EAN / GTIN 4017976011806
    Manufacturer number 4103L

    Description

    Version:

    disassembled

    Description:

    Made of tubular steel, welded and powder coated. Rail 250 mm high, shaft bolted on. Platform made of water-resistant plywood boards. Wheels with pneumatic tyres, hubs with roller bearings. Accessories for hand carts: Coupling for bicycles.

    Feature:

    Total load capacity (kg): 300
    Length of usable platform (mm): 795
    Width of usable platform (mm): 445
    Total length (mm): 1476
    Total width (mm): 691
    Total height (mm): 730
    Tyres: Pneumatic
    Wheel size (mm): 260 x 85

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart