16 EWRi(12) Digital caliper 150 mm/6″ wireless,rect d/rod,th/wheel

Article no.: 4103403
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
Measurement technology digital
Power supply Battery-powered
Type of product Universal calipers

Identification & Classification

Article number 4103403
EAN / GTIN 4059192002497
Manufacturer number 4103403
L-Number L40080 1336
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide

Description:

Digital caliper MarCal 16 EWRi Measuring range: 0 - 150 mm
  • Digit increment mm/inch: 0.01 / .0005″
  • Depth measurement: square
  • Data interface: Integrated wireless
  • Friction wheel: true
  • IP protection class: IP 67

Feature:

  • function: Counting direction reversal
  • Calibration type: Uncalibrated
  • Friction wheel: true
  • function: RESET (zeroing the display)
  • function: PRESET (dimensional presetting)
  • function: ON/OFF
  • function: mm/inch
  • Product group name: Caliper gauge
  • Product group name: MarCal
  • function: LOCK function (keypad lock)
  • Data interface: Integrated Wireless
  • function: HOLD (measured value storage)
  • Depth measurement: angular
  • Product name: Digital caliper gauge
  • function: DATA (data transmission)
  • Battery type: CR 2032 (3V Lithium)
  • function: AUTO-ON / OFF
  • Product type: 16 EEAi
  • Digit increment mm/inch: 0.01 / .0005″
  • Measuring range: 0 - 6″
  • Measuring range: 0 - 150 mm
  • Error limit inch: .001″
  • Dimension d in mm: 235 mm
  • Dimension b in mm: 40 mm
  • Dimension c in mm: 16 mm
  • Dimension e in mm: 16 mm
  • Digit height: 11 mm
  • Dimension a in mm: 10 mm
  • Error limit (mm): 0.03 mm

Standard:

ISO 13385-1

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart