16 EWRI-BA Digital Caliper 10-210 mm / .4-8.3″

Article no.: 4103384
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
Measuring range 210 mm
Measurement technology digital
Type of product Caliper, special type

Identification & Classification

Article number 4103384
Copy
EAN / GTIN 4059192057282
Copy
Manufacturer number 4103384
Copy
L-Number L40080 2002
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide

Description:

Digital caliper for special applications MarCal 16 EWRi-BA Measuring range: 10 - 210 mm
  • Digit increment mm/inch: 0.01 / .0005″
  • Data interface: Integrated wireless
  • IP protection class: IP 67
Scope of delivery: Battery, operating instructions, case.

Feature:

  • Application: For bore distance measurement
  • Calibration type: Uncalibrated
  • function: RESET (zeroing the display)
  • function: PRESET (dimensional presetting)
  • function: ON/OFF
  • function: mm/inch
  • Product group name: Caliper gauge
  • Product group name: MarCal
  • function: LOCK function (keypad lock)
  • Data interface: Integrated Wireless
  • function: HOLD (measured value storage)
  • Depth measurement: angular
  • Product name: Digital special caliper gauge
  • function: DATA (data transmission)
  • Battery type: CR 2032 (3V Lithium)
  • function: AUTO-ON / OFF
  • Product type: 16 EWRi-BA
  • Measuring range: 10 - 210 mm
  • Measuring range: 0.4 - 8.3″
  • Digit increment mm/inch: 0.01 / .0005″
  • Error limit inch: .0015″
  • Dimension d in mm: 278 mm
  • Dimension e in mm: 16 mm
  • Digit height: 11 mm
  • Error limit (mm): 0.04 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart