16 EWRI-VS DIGITAL CALIPER OFFSET JAW 0-8″

Article no.: 4103383
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Caliper, special type

Identification numbers & Classifications

Article number 4103383
EAN / GTIN 4059192057275
Manufacturer number 4103383
L-Number L40080 1951

Description

Version:

  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide

Description:

Digital caliper for special applications MarCal 16 EWRi-VS Measuring range: 0 - 200 mm
  • Digit increment mm/inch: 0.01 / .0005″
  • Data interface: Integrated wireless
  • IP protection class: IP 67
Scope of delivery: Battery, operating instructions, case.

Feature:

  • Calibration type: Uncalibrated
  • function: RESET (zeroing the display)
  • function: PRESET (dimensional presetting)
  • function: ON/OFF
  • function: mm/inch
  • Application: With movable measuring leg for measuring stepped workpieces
  • Product group name: Caliper gauge
  • Product group name: MarCal
  • function: LOCK function (keypad lock)
  • Data interface: Integrated Wireless
  • function: HOLD (measured value storage)
  • Depth measurement: angular
  • Product name: Digital special caliper gauge
  • function: DATA (data transmission)
  • Battery type: CR 2032 (3V Lithium)
  • function: AUTO-ON / OFF
  • Product type: 16 EWRi-VS
  • Digit increment mm/inch: 0.01 / .0005″
  • Measuring range: 0 - 8″
  • Measuring range: 0 - 200 mm
  • Error limit inch: .0015″
  • Dimension d in mm: 278 mm
  • Dimension c in mm: 18 mm
  • Dimension e in mm: 16 mm
  • Dimension a in mm: 14 mm
  • Digit height: 11 mm
  • Error limit (mm): 0.04 mm

Standard:

Factory standard

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart