16 EWRI-AR DIGTIAL CALIPER SCRIBING 0-8″

Article no.: 4103382
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Caliper, special type

    Identification numbers & Classifications

    Article number 4103382
    EAN / GTIN 4059192057268
    Manufacturer number 4103382
    L-Number L40080 2337

    Description

    Version:

    • High contrast digit display
    • Locking screw above
    • Lapped guideway
    • Measuring blade for inside measurements
    • Slide and beam made of hardened stainless steel
    • Step measuring function
    • Immediate measurements due to the Reference System
    • Raised guideway for the protection of the scale
    • Excellent resistance against dust, coolants and lubricants
    • Dirt wipers are integrated in the slide

    Description:

    Digital caliper for special applications MarCal 16 EWRi-AR Measuring range: 0 - 200 mm
    • Digit increment mm/inch: 0.01 / .0005″
    • Data interface: Integrated wireless
    • IP protection class: IP 67
    Scope of delivery: Battery, operating instructions, case.

    Feature:

    • Calibration type: Uncalibrated
    • function: RESET (zeroing the display)
    • function: PRESET (dimensional presetting)
    • function: ON/OFF
    • function: mm/inch
    • Product group name: Caliper gauge
    • Product group name: MarCal
    • function: LOCK function (keypad lock)
    • Data interface: Integrated Wireless
    • function: HOLD (measured value storage)
    • Depth measurement: angular
    • Product name: Digital special caliper gauge
    • function: DATA (data transmission)
    • Battery type: CR 2032 (3V Lithium)
    • function: AUTO-ON / OFF
    • Product type: 16 EWRi-AR
    • Digit increment mm/inch: 0.01 / .0005″
    • Measuring range: 0 - 8″
    • Measuring range: 0 - 200 mm
    • Application: ; External measuring surfaces made of carbide ; For marking workpieces ;
    • Error limit inch: .001″
    • Dimension d in mm: 285 mm
    • Dimension c in mm: 16.5 mm
    • Dimension e in mm: 16 mm
    • Digit height: 11 mm
    • Error limit (mm): 0.03 mm

    Standard:

    Factory standard

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart