16 EWR(M13) Digital caliper 150 mm/6″ rect d/rod,th/wheel,no d/exit

Article no.: 4103303
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 4103303
    EAN / GTIN 4059192002459
    Manufacturer number 4103303
    L-Number L40080 1806

    Description

    Version:

    • High contrast digit display
    • Locking screw above
    • Lapped guideway
    • Measuring blade for inside measurements
    • Slide and beam made of hardened stainless steel
    • Step measuring function
    • Immediate measurements due to the Reference System
    • Raised guideway for the protection of the scale
    • Excellent resistance against dust, coolants and lubricants
    • Dirt wipers are integrated in the slide

    Description:

    Digital caliper MarCal 16 EWR Measuring range: 0 - 150 mm
    • Digit increment mm/inch: 0.01 / .0005″
    • Depth measurement: square
    • Data interface: without
    • Friction wheel: true
    • IP protection class: IP 67

    Feature:

    • function: Counting direction reversal
    • Calibration type: Uncalibrated
    • Friction wheel: true
    • function: RESET (zeroing the display)
    • function: PRESET (dimensional presetting)
    • function: ON/OFF
    • Data interface: Without
    • function: mm/inch
    • Product group name: Caliper gauge
    • Product group name: MarCal
    • function: LOCK function (keypad lock)
    • Depth measurement: angular
    • Product name: Digital caliper gauge
    • Battery type: CR 2032 (3V Lithium)
    • function: AUTO-ON / OFF
    • Product type: 16 EWR
    • Digit increment mm/inch: 0.01 / .0005″
    • Measuring range: 0 - 6″
    • Measuring range: 0 - 150 mm
    • Error limit inch: .001″
    • Dimension d in mm: 235 mm
    • Dimension b in mm: 40 mm
    • Dimension c in mm: 16 mm
    • Dimension e in mm: 16 mm
    • Digit height: 11 mm
    • Dimension a in mm: 10 mm
    • Error limit (mm): 0.03 mm

    Standard:

    ISO 13385-1

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart