16 ER(M17) Dig. Caliper 300 mm with friction wheel, with calibration

Article no.: 4103208KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 300 mm
Measurement technology digital
Power supply Batteriebetrieben
Type of product Universal calipers

Identification numbers & Classifications

Article number 4103208KAL
EAN / GTIN 4059192058357
Manufacturer number 4103208KAL
L-Number L40080 2957

Description

Version:

  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide

Description:

Digital caliper MarCal 16 ER Measuring range: 0 - 300 mm
  • Digit increment mm/inch: 0.01 / .0005″
  • Depth measurement:
  • Data interface: none
  • Friction wheel: true
  • IP protection class: none

Feature:

  • Friction wheel: true
  • function: RESET (zeroing the display)
  • function: ON/OFF
  • Data interface: Without
  • Depth measurement: Without
  • function: mm/inch
  • Calibration type: with calibration
  • Product group name: Caliper gauge
  • Product group name: MarCal
  • function: LOCK function (keypad lock)
  • Product name: Digital caliper gauge
  • Battery type: CR 2032 (3V Lithium)
  • function: AUTO-ON / OFF
  • Product type: 16 ER
  • Digit increment mm/inch: 0.01 / .0005″
  • Measuring range: 0 - 300 mm
  • Measuring range: 0 - 12″
  • Error limit inch: .0015″
  • Dimension d in mm: 388 mm
  • Dimension b in mm: 64 mm
  • Dimension c in mm: 19 mm
  • Dimension e in mm: 16 mm
  • Dimension a in mm: 14 mm
  • Digit height: 11 mm
  • Error limit (mm): 0.04 mm

Standard:

ISO 13385-1

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart