16 ER(M17) Digital caliper 300 mm/12″ thumb weel,w/o data exit

Article no.: 4103208
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 4103208
    EAN / GTIN 4059192058357
    Manufacturer number 4103208
    L-Number L40080 2339

    Description

    Version:

    • High contrast digit display
    • Locking screw above
    • Lapped guideway
    • Measuring blade for inside measurements
    • Slide and beam made of hardened stainless steel
    • Step measuring function
    • Immediate measurements due to the Reference System
    • Raised guideway for the protection of the scale
    • Dirt wipers are integrated in the slide

    Description:

    Digital caliper MarCal 16 ER Measuring range: 0 - 300 mm
    • Digit increment mm/inch: 0.01 / .0005″
    • Depth measurement:
    • Data interface: none
    • Friction wheel: true
    • IP protection: none

    Feature:

    • Calibration type: Uncalibrated
    • Friction wheel: true
    • function: RESET (zeroing the display)
    • function: ON/OFF
    • Data interface: Without
    • Depth measurement: Without
    • function: mm/inch
    • Product group name: Caliper gauge
    • Product group name: MarCal
    • function: LOCK function (keypad lock)
    • Product name: Digital caliper gauge
    • Battery type: CR 2032 (3V Lithium)
    • function: AUTO-ON / OFF
    • Product type: 16 ER
    • Digit increment mm/inch: 0.01 / .0005″
    • Measuring range: 0 - 300 mm
    • Measuring range: 0 - 12″
    • Error limit inch: .0015″
    • Dimension d in mm: 388 mm
    • Dimension b in mm: 64 mm
    • Dimension c in mm: 19 mm
    • Dimension e in mm: 16 mm
    • Dimension a in mm: 14 mm
    • Digit height: 11 mm
    • Error limit (mm): 0.04 mm

    Standard:

    ISO 13385-1

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart