16 EWR-BA DIGITAL OFFSET CENTERLINE JAW CALIPER .4-8.3″

Article no.: 4103084
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
Measuring range 210 mm
Measurement technology digital
Type of product Caliper, special type

Identification numbers & Classifications

Article number 4103084
EAN / GTIN 4059192002404
Manufacturer number 4103084
L-Number L40080 867

Description

Version:

  • High contrast digit display
  • Locking screw above
  • Lapped guideway
  • Slide and beam made of hardened stainless steel
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide

Description:

Digital caliper for special applications MarCal 16 EWR-BA Measuring range: 10 - 210 mm
  • Digit increment mm/inch: 0.01 / .0005″
  • Data interface: USB, Opto RS-232C, Digimatic
  • IP protection class: IP 67
Scope of delivery: Battery, operating instructions, case

Feature:

  • Application: For bore distance measurement
  • Product type: 16 EEA-BA
  • Measuring range: 10 - 210 mm
  • Measuring range: 0.4 - 8.3″
  • Digit increment mm/inch: 0.01 / .0005″
  • Error limit inch: .0015″
  • Dimension d in mm: 278 mm
  • Dimension e in mm: 16 mm
  • Digit height: 8.5 mm
  • Error limit (mm): 0.04 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart