16 EWR-SA DIGITAL OUTSIDE POINT NECK TYPE CALIPER 0-6″

Article no.: 4103077
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Caliper, special type

    Identification numbers & Classifications

    Article number 4103077
    EAN / GTIN 4059192002336
    Manufacturer number 4103077
    L-Number L40080 788

    Description

    Version:

    • High contrast digit display
    • Locking screw above
    • Lapped guideway
    • Slide and beam made of hardened stainless steel
    • Immediate measurements due to the Reference System
    • Raised guideway for the protection of the scale
    • Excellent resistance against dust, coolants and lubricants
    • Dirt wipers are integrated in the slide

    Description:

    Digital caliper for special applications MarCal 16 EWR-SA Measuring range: 0 - 140 mm
    • Digit increment mm/inch: 0.01 / .0005″
    • Data interface: USB, Opto RS-232C, Digimatic
    • IP protection class: IP 67
    Scope of delivery: Battery, operating instructions, case

    Feature:

    • Data interface: USB A
    • Product type: 16 EEA-SA
    • Digit increment mm/inch: 0.01 / .0005″
    • Measuring range: 0 - 6″
    • Measuring range: 0 - 140 mm
    • Error limit inch: .001″
    • Dimension d in mm: 235 mm
    • Dimension b in mm: 40 mm
    • Dimension e in mm: 16 mm
    • Digit height: 8.5 mm
    • Error limit (mm): 0.03 mm

    Standard:

    Factory standard

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart