16 EWR DIGITAL CALIPER,12″/300 W/OP,IP67,NO DEPTH ROD,W/FW

Article no.: 4103071
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 4103071
    EAN / GTIN 4059192002275
    Manufacturer number 4103071
    L-Number L40080 753

    Description

    Version:

    • High contrast digit display
    • Locking screw above
    • Lapped guideway
    • Measuring blade for inside measurements
    • Slide and beam made of hardened stainless steel
    • Step measuring function
    • Immediate measurements due to the Reference System
    • Raised guideway for the protection of the scale
    • Excellent resistance against dust, coolants and lubricants
    • Dirt wipers are integrated in the slide

    Description:

    Digital caliper MarCal 16 EWR Measuring range: 0 - 300 mm
    • Digit increment mm/inch: 0.01 / .0005″
    • Depth measurement:
    • Data interface: USB, Opto RS-232C, Digimatic
    • Friction wheel: true
    • IP protection class: IP 67

    Feature:

    • Data interface: USB A
    • Product type: 16 EWR
    • Digit increment mm/inch: 0.01 / .0005″
    • Measuring range: 0 - 300 mm
    • Measuring range: 0 - 12″
    • Error limit inch: .0015″
    • Dimension d in mm: 388 mm
    • Dimension b in mm: 64 mm
    • Dimension c in mm: 19 mm
    • Dimension e in mm: 16 mm
    • Dimension a in mm: 14 mm
    • Digit height: 8.5 mm
    • Error limit (mm): 0.04 mm

    Standard:

    ISO 13385-1

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart