16 ER Dig.Caliper 150 mm/6″ rd. depth rod Data w.c.

Article no.: 4103014KAL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
Measurement technology digital
Power supply Battery-powered
Type of product Universal calipers

Identification numbers & Classifications

Article number 4103014KAL
EAN / GTIN 4059192002121
Manufacturer number 4103014KAL

Description

Description:

Digital caliper MarCal 16 ER
Measuring range: 0 - 150 mm
Resolution mm/inch: 0,01 / .0005″
Depth rod: round
Data interface: USB, Opto RS-232C, Digimatic
Friction wheel: false
IP protection category: None

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart