16 ER Dig.Caliper 150 mm/6″ rectangular depth rod w.DC

Article no.: 4103012DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
Measurement technology digital
Power supply Battery-powered
Type of product Universal calipers

Identification numbers & Classifications

Article number 4103012DKS
EAN / GTIN 4059192002107
Manufacturer number 4103012DKS

Description

Description:

Digital caliper MarCal 16 ER
Measuring range: 0 - 150 mm
Resolution mm/inch: 0,01 / .0005″
Depth rod: rectangular
Data interface: none
Friction wheel: false
IP protection category: None

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart