Hand cart

Article no.: 4102V
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4102V
Copy
EAN / GTIN 4017976741024
Copy
Manufacturer number 4102V
Copy
L-Number L90070 195
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

mounted

Description:

Light hand cart with plastic tray. Tubular steel and steel section construction, powder coated blue RAL 5007. Shaft with 1 handle. Wheels with solid rubber tyres, hubs with roller bearings. Plastic tray, red, contents 90 litres. Flat packed for easy self assembly. 4102: L x W x H = 990 x 665 x 476 mm.

Feature:

Total load capacity (kg): 200
Length of usable platform (mm): 750
Width of usable platform (mm): 425
Total length (mm): 1566
Total width (mm): 668
Total height (mm): 777
Tyres: Solid rubber
Wheel size (mm): 260 x 56

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart