USB DATA CABLE MC-1 FOR FOOTSWITCH

Article no.: 4102782
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data cable

Identification & Classification

Article number 4102782
Copy
EAN / GTIN 4059192002060
Copy
Manufacturer number 4102782
Copy
L-Number L40110 38
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • For connecting the measuring instrument to a PC
  • Data transfer to MarCom or other applications via virtual communication interface

Description:

  • MC-I adapter cable (for foot switch via MarCom): Jack Ø3.5mm/USB (0.1 m)

Feature:

  • Data interface: USB A
  • Hardware interfaces: USB A
  • Calibration type: Uncalibrated
  • Product group name: Measurement data processing
  • Product type: MC-I
  • Product group name: MarConnect
  • Hardware interfaces: Jack socket
  • Accessory categories (eShop): Data cable
  • Product name: Adapter cable (for foot switch via MarCom): Jack Ø3.5mm/USB
  • For measuring device: (Adapter cable jack Ø 3.5 mm/USB for) Foot switch 16 ESf
  • Cable length: 0.1 m

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart