USB HUB (220V ONLY), FOR 110 V USE 2245786

Article no.: 4102553
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Interface box

Identification numbers & Classifications

Article number 4102553
EAN / GTIN 4059192002022
Manufacturer number 4102553
L-Number L40110 44

Description

Description:

  • USB hub 7-fold, industrial version

Feature:

  • Product name: USB hub 7-fold, industrial version
  • Product type: USB hub
  • Data interface: USB A
  • Hardware interfaces: USB A
  • Calibration type: Uncalibrated
  • Product group name: Measurement data processing
  • Product group name: MarConnect
  • Application: ; Measured value transmission from the measuring device to the PC ;
  • Inputs: ; 7 USB inputs ;

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart