RS232 to USB Cable, 1m, for Data Transfer to MarCom

Article no.: 4102333
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data cable

Identification & Classification

Article number 4102333
Copy
EAN / GTIN 4059192001957
Copy
Manufacturer number 4102333
Copy
L-Number L40110 263
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • For connecting the measuring instrument to a PC
  • Data transfer to MarCom or other applications via virtual communication interface

Description:

  • 817 USB adapter cable RS232-USB (0.2 m)

Feature:

  • Data interface: USB A
  • Hardware interfaces: USB A
  • Calibration type: Uncalibrated
  • Hardware interfaces: RS-232C
  • Product group name: Measurement data processing
  • Product group name: MarConnect
  • For measuring device: Digimar 817 CLM (in conjunction with cable 7024634)
  • Accessory categories (eShop): Data cable
  • Product name: Adapter cable RS232-USB
  • Product type: 817 USB
  • Cable length: 0.2 m

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart