ADAPTER CABLE, RS232-USB, FOR MILLIMAR &, 1240

Article no.: 4102331
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data cable

Identification numbers & Classifications

Article number 4102331
EAN / GTIN 4059192001933
Manufacturer number 4102331
L-Number L40080 2537

Description

Version:

  • For connecting the measuring instrument to a PC
  • Data transfer to MarCom or other applications via virtual communication interface

Description:

  • Millimar - USB adapter cable RS-232-USB (0.2 m)

Feature:

  • Data interface: USB A
  • Hardware interfaces: USB A
  • Calibration type: Uncalibrated
  • Hardware interfaces: RS-232C
  • For measuring device: Millimar C1208, C1216, 1240, C1240, C1245, S1840, S1841, X1715, X1741, 832 ; ( in conjunction with cable 7024634)
  • Product type: Millimar - USB
  • Product group name: Measurement data processing
  • Product group name: MarConnect
  • Accessory categories (eShop): Data cable
  • Product name: Adapter cable RS-232-USB
  • Cable length: 0.2 m

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart