RS232E Transmitter for Millimar, 817 CLM

Article no.: 4102233
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data interface

Identification numbers & Classifications

Article number 4102233
EAN / GTIN 4059192001803
Manufacturer number 4102233
L-Number 402749

Description

Version:

  • For upgrading all Mahr hand-held measuring instruments with data interface
  • Wireless measuring value transfer from measuring equipment to PC
  • Secure data transfer thanks to receipt of measuring value confirmation from PC to measuring equipment
  • Optical confirmation of receipt at transmission module
  • Compact transmission modules without external antenna
  • Bidirectional transmission path (remote enquiry from measuring equipment)
  • Radio frequency of 2400 MHz

Description:

  • RS-232 e RS-232 e Transmitter module for e-Stick

Feature:

  • Calibration type: Uncalibrated
  • Product name: Transmitter module
  • Data interface: RS-232C
  • Hardware interfaces: RS-232C
  • Product type: RS-232 e
  • For measuring device: Millimar C1208, C1216, C1245, S1840, Digimar 817 CLM
  • Product group name: Measurement data processing
  • Product group name: MarConnect
  • Radio distance: up to 6 m
  • Frequency band: 2400 MHz

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart