{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 0 mm - 300 mm | |
Scale divisions | 0.05 mm | |
Measurement technology | analog | |
Type of product | Universal calipers |
Article number | 4100422DKS | |
EAN / GTIN | 4059192001551 | |
Manufacturer number | 4100422DKS |