16 FN VERNIER CALIPER 200/0,5

Article no.: 4100421
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 0.05 mm
Measurement technology analog
Type of product Universal calipers

Identification & Classification

Article number 4100421
EAN / GTIN 4059192001544
Manufacturer number 4100421
L-Number L40080 144
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Vernier and scale have a satin chrome finish for glare free reading
  • Locking screw above
  • Measuring surfaces made of steel
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Raised guideway for the protection of the scale

Description:

16 FN Caliper with scale display
  • Fixing screw on top Measuring range: 0 - 200 mm
  • Nonius value mm: 0.05 mm /
Scope of delivery: Thread chart, case

Feature:

  • Calibration type: Uncalibrated
  • Product name: Caliper with scale display
  • Product group name: Caliper gauge
  • Product group name: MarCal
  • Depth measurement: angular
  • Product type: 16 FN
  • Measuring range: 0 - 200 mm
  • Dimension d in mm: 290 mm
  • Dimension b in mm: 50 mm
  • Dimension c in mm: 19 mm
  • Dimension e in mm: 17 mm
  • Dimension a in mm: 14 mm
  • Dimension f in mm: 3.8 mm
  • Error limit (mm): 0.05 mm
  • Vernier value mm: 0.05 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart