16 FN Pocket Vernier Caliper 300 mm, vernier 1/128″/0,05mm

Article no.: 4100402
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 300 mm
Scale divisions 0.05 mm
Measurement technology analog
Type of product Universal calipers

Identification numbers & Classifications

Article number 4100402
EAN / GTIN 4059192001520
Manufacturer number 4100402
L-Number L40080 1074

Description

Version:

  • Vernier and scale have a satin chrome finish for glare free reading
  • Locking screw above
  • Measuring surfaces made of steel
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Raised guideway for the protection of the scale

Description:

16 FN Caliper with scale display
  • Fixing screw on top Measuring range: 0 - 300 mm
  • Nonius value mm: 0.05 mm / 1/128″
Scope of delivery: Thread table, case

Feature:

  • Calibration type: Uncalibrated
  • Product name: Caliper with scale display
  • Product group name: Caliper gauge
  • Product group name: MarCal
  • Depth measurement: angular
  • Product type: 16 FN
  • Vernier value inch: 1/128″
  • Measuring range: 0 - 300 mm
  • Measuring range: 0 - 12″
  • Error limit inch: .002″
  • Dimension d in mm: 404 mm
  • Dimension b in mm: 64 mm
  • Dimension c in mm: 23 mm
  • Dimension e in mm: 20 mm
  • Dimension a in mm: 16 mm
  • Dimension f in mm: 4.8 mm
  • Error limit (mm): 0.05 mm
  • Vernier value mm: 0.05 mm

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart