{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 165 mm | |
Width | 95 mm | |
Height | 60 mm | |
Cable length | 1.5 m | |
Interface | USB interface | |
Type of product | Barcode reader |
Article number |
410025 SCAN
Copy |
|
EAN / GTIN |
2050002063884
Copy |
|
Manufacturer/responsible person | Peter Rymas Verbindungstechnik, Bahnhofstrasse 15a, 85435 ERDING, Germany, http://rymas.de/ |