Screwdriver set SoftFinish® assorted 12-pcs.

Article no.: 41002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 41002
EAN / GTIN 4010995410025
Manufacturer number 41002
L-Number L60070 3500

Description

Description:

  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.
    Wiha ChromTop® finish on tip for a perfect fit every time.
  • Ergonomic working – Recommended by doctors and therapists of the German Campaign for Healthier Backs
  • Wiha handle size concept - powerful and sensitive fastening
  • Fastening screws by hand causes considerable strain on wrists and muscles in the long term. The highly ergonomically shaped SoftFinish® screwdriver provides a remedy, ensuring optimal transmission of hand force. The long, slender handle sizes can be used to fasten small screws quickly and firmly. There are also large handle sizes to fasten large screws which can be used to apply greater torques. The various handle sizes have also been matched to the consistently same-sized hand of screw-fastening professionals. The roll-off protection and screw symbol printed on the handle end ensure users work efficiently. Thanks to its optimum grip, the SoftFinish® screwdriver is particularly suitable for applications in dry environments. The position of the soft and hard zones on the handle also supports the perfect grip for quick and powerful turning.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver SoftFinish® Slotted with round blade for low-lying screws 4.0 mm x 100 mm (00692)
  • 1x Screwdriver SoftFinish® Slotted with round blade for low-lying screws 3.5 mm x 100 mm (00691)
  • 1x Screwdriver SoftFinish® Slotted with round blade 6.5 mm x 150 mm (00703)
  • 1x Screwdriver SoftFinish® Phillips with round blade PH1 x 80 mm (00756)
  • 1x Screwdriver SoftFinish® Phillips with round blade PH2 x 100 mm (00759)
  • 1x Screwdriver SoftFinish® Phillips with round blade PH3 x 150 mm (00762)
  • 1x Screwdriver SoftFinish® Pozidriv with round blade PZ1 x 80 mm (00770)
  • 1x Screwdriver SoftFinish® Pozidriv with round blade PZ2 x 100 mm (00772)
  • 1x Screwdriver SoftFinish® TORX® with round blade T15 x 80 mm (01291)
  • 1x Screwdriver SoftFinish® TORX® with round blade T20 x 100 mm (01292)
  • 1x Screwdriver SoftFinish® TORX® with round blade T25 x 100 mm (01293)
  • 1x Screwdriver SoftFinish® TORX® with round blade T30 x 115 mm (01295)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart