L-wrench for Torx®-screws

Article no.: 410.4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 410.4
    EAN / GTIN 7610733030835
    Manufacturer number PB 410.4
    L-Number L60060 1700

    Description

    Description:

    • Key L-wrenches
    • for Torx®-screws
    • precise, true-to-size tips, optimal fit in the screw heads
    • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
    • laser-marked serial number, lifetime guarantee

    Feature:

    • Diameter: 2.5 mm
    • For metal screws M: 1 mm
    • Handle length inside: 45 mm
    • Pin length inside: 13 mm
    • Profile: for Torx® screws
    • Torx® screw size: 4

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart