Offset combination wrench, 24 mm

Article no.: 41.24
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 41.24
EAN / GTIN 3148511013717
Manufacturer number 41.24
L-Number L60130 5026

Description

Description:

  • Cranked open-ended spanners: free space under the shaft for the fingers or for overcoming an obstacle
  • Ideal for tightening nuts in series work
  • Head with OGV® twelve-edged profile for powerful, gentle tightening of nuts
  • Fork head bevelled at 15°
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 24
  • B x B1 [mm]: 53.0 x 36.0
  • E [mm]: 9.0
  • E1 [mm]: 14.0
  • H [mm]: 28.5
  • L [mm]: 302
  • [g]: 415

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart