Offset combination wrench, 23 mm

Article no.: 41.23
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 41.23
EAN / GTIN 3148511013700
Manufacturer number 41.23

Description

Description:

  • Cranked open-ended spanners: free space under the shaft for the fingers or for overcoming an obstacle
  • Ideal for tightening nuts in series work
  • Head with OGV® twelve-edged profile for powerful, gentle tightening of nuts
  • Fork head bevelled at 15°
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 23
  • W x B1 [mm]: 53.0 x 36.0
  • E [mm]: 9.0
  • E1 [mm]: 14.0
  • H [mm]: 28.5
  • L [mm]: 302
  • [g]: 415

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart