Pin spanners TORX® ball end with short shank, titanium silver T5

Article no.: 40966
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 40966
EAN / GTIN 4010995409661
Manufacturer number 40966

Description

Description:

  • Simplifies your work: Enables fastening and unfastening at an angle of up to 25°
  • Protects your health: Reduction of the risk of injury by increasing the hand working space
  • Lowers your costs: Ideal corrosion protection with perfect fitting accuracy in the screw guarantees a long lifespan
  • Application: The Torx ball end enables fastening and unfastening at an angle of up to 25°
  • Application: Reduction of the risk of injury to the knuckles and fingertips thanks to a 95° bend of the L-key
  • Application: Especially for hard-to-reach Torx screws and confined spaces
  • Application: Reduction of the L-key head height of up to 15% improves access
  • Footnote: TORX® ball end starting from size T9 For applications in mechanics

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart