Craftsman jacket XL

Article no.: 409513709933XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / gelb
Unisex size XL
Type of product High visibility jacket

Identification numbers & Classifications

Article number 409513709933XL
EAN / GTIN 7330509534694
Manufacturer number 409513709933XL

Description

Version:


Main material
100% cotton, twill, 370g/m²
Fluorescent material in 85% polyester and 15% cotton

Pockets
Chest pockets with flap and button closure
Inner pockets with telephone pocket
Pen pockets
Lined inset pockets

Lining
Unlined

Details
High collar
Panels in high-vis, for increased visibility

Functionality
Pre-bent sleeves

Finish
Adjustable sleeve end with press studs
Adjustable hem with button

Front closure
Hidden one-way plastic zipper, Wind flap with buttons

Reflex
Reflectors on shoulders, sleeves and the back lower edge

Description:

Unlined jacket with cut reflector details and panels in high vis for increased visibility. The jacket has pre-shaped elbows, bellowed back panel and an adjustable hem for optimal working comfort.

Standard:

  • Hi-vis certification not applicable

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart