Belt extra long Black 160cm

Article no.: 409400009900160cm
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Belts

Identification numbers & Classifications

Article number 409400009900160cm
EAN / GTIN 7330509780367
Manufacturer number 409400009900160cm

Description

Version:


Main material
100% Polyester

Accessories
Adjustable length, Metal buckle with Blåkläder logo, Textile belt, Nickel free

Measurements
Width 40 mm, Length 160 cm, Extra long

Description:

  • Extra-long (160 cm) adjustable belt with metal buckle
  • It can be shortened and comes only in black color

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart