Hand cart

Article no.: 4092V
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand trolley

Identification & Classification

Article number 4092V
EAN / GTIN 4017976740928
Manufacturer number 4092V
L-Number L90080 1287
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

disassembled

Description:

Light hand cart with plastic tray. Tubular steel and steel section construction, powder coated blue RAL 5007. Shaft with 1 handle. Shaft can be screwed on. Wheels with solid rubber tyres, hubs with roller bearings. Platform made of water-resistant plywood boards. Flat packed for easy self assembly.

Feature:

Total load capacity (kg): 200
Length of usable platform (mm): 835
Width of usable platform (mm): 458
Total length (mm): 1524
Total width (mm): 668
Total height (mm): 777
Tyres: Solid rubber
Wheel size (mm): 260 x 56

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart