Hand cart

Article no.: 4092L
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4092L
EAN / GTIN 4017976340920
Manufacturer number 4092L

Description

Version:

disassembled

Description:

Light hand cart with plastic tray. Tubular steel and steel section construction, powder coated blue RAL 5007. Shaft with 1 handle. Shaft can be screwed on. Wheels with pneumatic tyres, hubs with roller bearings. Platform made of water-resistant plywood boards. Flat packed for easy self assembly.

Feature:

Total load capacity (kg): 200
Length of usable platform (mm): 835
Width of usable platform (mm): 458
Total length (mm): 1524
Total width (mm): 682
Total height (mm): 777
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart