Hand cart

Article no.: 4091L
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4091L
Copy
EAN / GTIN 4017976340913
Copy
Manufacturer number 4091L
Copy
L-Number L90070 423
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

disassembled

Description:

Light hand cart with plastic tray. Tubular steel and steel section construction, powder coated blue RAL 5007. Shaft with 1 handle. Shaft can be screwed on. Wheels with pneumatic tyres, hubs with roller bearings. Platform made of water-resistant plywood boards. Flat packed for easy self assembly.

Feature:

Total load capacity (kg): 200
Length of usable platform (mm): 690
Width of usable platform (mm): 356
Total length (mm): 1381
Total width (mm): 596
Total height (mm): 777
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart