Jacket Multinorm Women Hi-vis yellow/navy blue S

Article no.: 409115143389S
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb / marineblau
    Unisex size S
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 409115143389S
    EAN / GTIN 7330509842997
    Manufacturer number 409115143389S

    Description

    Version:


    Main material
    75% cotton, 24% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

    Finish
    Adjustable hem with hook-and-loop, Extended back
    Adjustable sleeve end with press studs

    Pockets
    Chest pockets with zipper and D-ring
    Inner pocket with hook-and-loop closure
    Front pockets with flap and push button

    Reflex
    50 mm wide reflective tape, Flame resistant reflective tapes sewn with double seams

    Front closure
    Robust hidden one-way metal zipper

    Details
    High collar with covererd zipper
    External certification labels

    Wash
    Industry laundry EN ISO 15797

    Functionality
    Oil, dirt and water repellent

    Description:

    • Multinorm jacket with a women's cut, made from durable material and designed to be visible from every side
    • Shorter at the front for maximum freedom of movement, and an extended back hem for protection
    • The jacket has chest pockets both sides, and features smart details such as an inside pocket with interior phone pocket, and dark fabric on areas exposed to dirt
    • Tested for industrial laundry
    • Protects against splashing from liquid chemicals
    • Certified to EN 1149-5, EN 13034, EN ISO 20471, EN ISO 11611, EN ISO 11612, IEC 61482-2, ATPV: 11.0 cal/cm²

    Standard:

    • EN ISO 20471 class 2 XS-S, class 3 M -->
    • EN 13034 PB [6]
    • EN 1149-5
    • Certified according to EN ISO 11611, Class 1 A1+A2
    • EN ISO 11612 A1, A2, B1, C1, E3, F1
    • IEC 61482-2, APC 1
    • ATPV - 11 cal/cm²

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart