Jacket Multinorm Women Hi-vis yellow/navy blue M

Article no.: 409115143389M
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size M
Type of product High visibility jacket

Identification numbers & Classifications

Article number 409115143389M
EAN / GTIN 7330509842980
Manufacturer number 409115143389M

Description

Version:


Main material
75% cotton, 24% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

Finish
Adjustable hem with hook-and-loop, Extended back
Adjustable sleeve end with press studs

Pockets
Chest pockets with zipper and D-ring
Inner pocket with hook-and-loop closure
Front pockets with flap and push button

Reflex
50 mm wide reflective tape, Flame resistant reflective tapes sewn with double seams

Front closure
Robust hidden one-way metal zipper

Details
High collar with covererd zipper
External certification labels

Wash
Industry laundry EN ISO 15797

Functionality
Oil, dirt and water repellent

Description:

  • Multinorm jacket with a women's cut, made from durable material and designed to be visible from every side
  • Shorter at the front for maximum freedom of movement, and an extended back hem for protection
  • The jacket has chest pockets both sides, and features smart details such as an inside pocket with interior phone pocket, and dark fabric on areas exposed to dirt
  • Tested for industrial laundry
  • Protects against splashing from liquid chemicals
  • Certified to EN 1149-5, EN 13034, EN ISO 20471, EN ISO 11611, EN ISO 11612, IEC 61482-2, ATPV: 11.0 cal/cm²

Standard:

  • EN ISO 20471 class 2 XS-S, class 3 M -->
  • EN 13034 PB [6]
  • EN 1149-5
  • Certified according to EN ISO 11611, Class 1 A1+A2
  • EN ISO 11612 A1, A2, B1, C1, E3, F1
  • IEC 61482-2, APC 1
  • ATPV - 11 cal/cm²

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart