Multinorm inherent jacket M

Article no.: 408915135389M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour orange / marineblau
    Unisex size M
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 408915135389M
    EAN / GTIN 7330509720318
    Manufacturer number 408915135389M

    Description

    Version:


    Main material
    40% modacrylic, 24% FR viscose, 20% polyester, 10% cotton, 4% Aramid, 2% Antistatic, double weave, flame resistant, antistatic, 310 g/m²

    Finish
    Adjustable hem with hook-and-loop, Extended back
    Adjustable sleeve end with hook-and-loop

    Pockets
    Chest pocket with D ring, Chest pockets with covered zipper
    Covered side pockets with hidden metal buttons

    Details
    Shoulder sections in contrasting colour
    High collar with zipper
    D-ring
    Loops placed on both sides of chest for placement of gas detector/oxygen meter/microphone
    External certification labels

    Functionality
    Pre-bent sleeves
    Oil, dirt and water repellent

    Front closure
    Robust hidden one-way metal zipper, Front cover with hidden metal push buttons

    Reflex
    Flame resistant reflective tapes sewn with double seams, Reflectors on shoulders

    Description:

    A technically advanced jacket crafted from inherently flame retardant fabric, which means that the flame retardant properties are naturally present in its fibres. This version of the jacket is hi-vis orange and made of a different fabric to the hi-vis yellow version. In spite of its light weight, it is extremely durable and features a host of smart pockets. Articulated sleeves, longer back panel and adjustable hem for a good fit. Certified under EN 1149-5, EN 13034 PB [6], EN ISO 11611, Class 1 A1+A2, EN ISO 11612 A1, A2, B1, C1, E1, F1, IEC 61482-2, Class 1. ATPV: 11.9cal/cm², HAF: 79.3%, LOI: 29.6%. EN ISO 20471, XS-S Class 2, M-> Class 3. When combined with 1488, 1489, 1588, 1589 or 2889, it achieves Class 3 certification under EN ISO 20471.

    Standard:

    • Class 2 and 3 garments in orange colourways are in compliance with RIS-3279-TOM issue 2
    • Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3
    • Together with art. 1488, 1489, 1588, 1589 or 2889 obtains class 3 according to EN ISO 20471
    • EN 13034 PB [6]
    • EN 1149-5
    • Certified according to EN ISO 11611, Class 1 A1+A2
    • IEC 61482-2, class 1
    • ATPV: 11,9cal/cm², HAF: 79,3%, LOI: 29,6%
    • EN ISO 11612 A1, A2, B1, C1, E1, F1

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart