Multinorm Inherent jacket M

Article no.: 408915123389M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size M
Type of product High visibility jacket

Identification numbers & Classifications

Article number 408915123389M
EAN / GTIN 7330509625934
Manufacturer number 408915123389M
L-Number L00980 2276

Description

Version:


Main material
44% modacrylic, 30% cotton, 20% FR polyamide, 5% aramid, 1% antistatic, ripstop, flame resistant, antistatic, 260 g/m²

Finish
Adjustable hem with hook-and-loop, Extended back
Adjustable sleeve end with hook-and-loop

Pockets
Chest pocket with D ring, Chest pockets with covered zipper
Front pockets with flap and push button

Details
Shoulder sections in contrasting colour
High collar with zipper
Loops placed on both sides of chest for placement of gas detector/oxygen meter/microphone
External certification labels

Front closure
Robust hidden one-way plastic zipper, Front closure with hidden push buttons in plastic

Reflex
Flame resistant reflective tapes sewn with double seams, Reflectors on shoulders

Functionality
Oil, dirt and water repellent, Metal-free

Wash
Industry laundry EN ISO 15797

Description:

The jacket is crafted from inherently flame retardant fabric, which means that the flame retardant properties are naturally present in its fibres. A state-of-the-art jacket with outstanding strength to weight ratio. It features smart pocket solutions such as double chest pockets with concealed zipper. pre-shaped sleeves, longer back and adjustable hem for a good fit. Ripstop fabric delivers top-class non-rip durability. Certified according to EN 1149-5, EN ISO 13034 PB [6], EN ISO 20471, XS-S Class 2, M-> Class 3, EN ISO 11611, Class 1 A1+A2, EN ISO 11612 A1, A2, B1, C1, E1, F1, IEC 61482-2, Class 1, ATPV: 11.9 cal/cm², HAF: 79.3%, LOI: 29.6%. Tested to meet the EN ISO 15797 requirements for industrial laundering. Achieves Class 3 under the EN ISO 20471 standard when combined with trousers 1488, 1489, 1588, 1589 and bib trousers 2889.

Standard:

  • Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3
  • Together with art. 1488, 1489, 1588, 1589 or 2889 obtains class 3 according to EN ISO 20471
  • EN 13034 PB [6]
  • EN 1149-5
  • Certified according to EN ISO 11611, Class 1 A1+A2
  • IEC 61482-2, class 1
  • EN ISO 11612 A1, A2, B1, C1, E1, F1
  • ATPV: 11,9 cal/cm², HAF: 79,3%, LOI: 29,6%

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart