Cutt-off wheels 125x2,0x22,23 mm straight A30R STANDARD inox

Article no.: 408496
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 408496
EAN / GTIN 9003174084969
Manufacturer number 408496
L-Number L50140 833

Description

Description:

This STANDARD cut-off wheel for the angle grinder is an economical solution for the operator for several reasons. Thanks to its particularly high chemical purity, the disc is ideal for machining various grades of stainless steel, but of course it can also be used on steel. In addition, it is comfortable to handle and offers a good standing time as well as easy cutting ability.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : A 30 R- BF INOX
  • Dimension (D x T x H): 125 x 2,0 x 22,23 mm
  • Diameter: 125 mm
  • Thickness: 2 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel
  • Product line: STANDARD
  • Tool for: Angle grinder

Advantage:

  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for very good results on stainless steel
  • Convenient cutting with excellent lifetime
  • Short working times thanks to very good cutting ability and a low thermal load on the workpiece (heat build-up)

Application:

  • For machining different stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Recommendation:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for long lifetime and maximum stability

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart