827 B 34 PLATE FOR SUM MEAS Ø 8 mm mount,130x130 mm w.c.

Article no.: 4082734KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4082734KAL
EAN / GTIN 4059192001469
Manufacturer number 4082734KAL

Description

Version:

  • Plate for compound measurement
  • Hardened and lapped
  • With 8 mm mounting bore and clamping device for inductive probes
  • Large measuring surface with longitudinal ribbing

Description:

827 b 34 Measuring table plate (130 x 130 mm)
  • For cumulative measurement
  • Hardened and lapped
  • With 8mm locating hole and clamping device for inductive probe
  • Large measuring surface, longitudinally corrugated

Feature:

  • Calibration type: with calibration
  • Product name: Measuring table top
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Mounting hole: 8H7
  • Product type: 827 b 34
  • Table surface (A x B) mm: 130 x 130
  • Product weight: 2.50 kg
  • Flatness deviation in µm: 1 µm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart