827 B 33 PLATE FOR SINGLE MEAS 130 x 130 mm SERRATED

Article no.: 4082733
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4082733
EAN / GTIN 4059192001452
Manufacturer number 4082733
L-Number L40100 150

Description

Version:

  • Plate for single measurement
  • Hardened and lapped
  • Reversible
  • Large measuring surface with longitudinal ribbing
  • Both sides face lapped

Description:

827 b 33 Measuring stage plate (130 x 130 mm)
  • For single measurement
  • Hardened and lapped
  • Rotatable
  • Large measuring surface longitudinally fluted
  • Both sides flattened

Feature:

  • Calibration type: Uncalibrated
  • Product name: Measuring table top
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product type: 827 b 33
  • Table surface (A x B) mm: 130 x 130
  • Product weight: 2.50 kg
  • Flatness deviation in µm: 1 µm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart