827 B 32 PLATE FOR SUM MEAS W/ 8 mm mount, 100 X 40 MM

Article no.: 4082732
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4082732
EAN / GTIN 4059192001445
Manufacturer number 4082732
L-Number L40100 171

Description

Version:

  • Plate for compound measurement
  • Hardened and lapped
  • With 8 mm mounting bore and clamping device for inductive probes
  • Measuring surface with longitudinal ribbing

Description:

827 b 32 Measuring table plate (100 x 40 mm)
  • For cumulative measurement
  • Hardened and lapped
  • With mounting hole 8mm and clamping device for inductive probe
  • Measuring surface longitudinally corrugated

Feature:

  • Calibration type: Uncalibrated
  • Product name: Measuring table top
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Mounting hole: 8H7
  • Product type: 827 b 32
  • Table surface (A x B) mm: 100 x 40
  • Flatness deviation in µm: 1 µm
  • Product weight: 1.00 kg

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart