827 B 19 SUPPORT ARM with DOVETAIL GUIDE

Article no.: 4082719
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification & Classification

Article number 4082719
Copy
EAN / GTIN 4059192001421
Copy
Manufacturer number 4082719
Copy
L-Number L40100 844
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Support arm with dovetail guide for mounting one or more probe holders 824 b 14 (supplied without probe holder)
  • Rugged construction for exceptionally high bending resistance
  • Locked against rotation and height adjustable via rack

Description:

  • 827 b 19 extension arm with dovetail

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Extension arm with dovetail
  • Product type: 827 b 19
  • Projection (max.): 125 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart