827 B 18 SUPPORT ARM with 28 mm mounting hole &, fine adjustment

Article no.: 4082718
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification numbers & Classifications

Article number 4082718
EAN / GTIN 4059192001414
Manufacturer number 4082718
L-Number L40080 1664

Description

Version:

  • Support arm with fine adjustment
  • Rugged construction for exceptionally high bending resistance
  • Locked against rotation and height adjustable via rack
  • Mounting hole for large comparators with stem diameter 28 mm, for example Millimess 1000 A

Description:

  • 827 b 18 extension arm, location hole: 28H7 Fine adjustment

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Extension arm
  • Mounting hole: 28H7
  • Product type: 827 b 18
  • Projection (max.): 125 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart